Beli per spring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Compression SpringDeskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.atribut:
- Weight (g): 23
- Free Length L (mm): 43
- Outside Diameter D (phi mm): 12
- Number of Rolls: 11.5
- Spring Constant (N/mm): 0.677
- Allowable Load (N): 17.36
- Rolling Direction: Any
- Wire Diameter d (phi mm): 1
- Loaded Length L1 (mm): 17.35
- TRUSCO Compression Coil Spring, 20pcsDeskripsi:- It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.atribut:
- Rolling Direction: Any
- Weight (g): 9
- TRUSCO Compression Coil Spring (Spring Coil)Deskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.atribut:
- Material: Stainless steel (SUS304-WPB)
- SMC Solenoid Valve (VFS) Without Sub-Plate (Katup Solenoid)atribut:
- Port Size: Without Sub-Plate (For Manifold)
- Thread Type: Rc
- ALTRAND XL Type Open Spring MountingDeskripsi:Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower/Fan Blower).
- monotaro.id Ring Per 316 Pack Kecilatribut:
- Material: SS316
- KEIBA SpringDeskripsi:-Springs for replacement.
- OMRON Compact Basic Switch VX (Saklar Mikro)Deskripsi:Can be used for applications such as detection of light objects with high contact force even at low load operationatribut:
- Protection Class: IEC IP40
- Electric Shock Protection Class: Class I
- PTI (Proof Tracking Index): 175
- Withstand Voltage: Between terminals of the same pole: AC1000V 50 / 60Hz 1min Between the charging metal part and the ground, between each terminal and the non-charging metal part: AC1500V 50 / 60Hz 1min * When using a separator
- Non Brand Industrial Air & Water PVC Tubing (Selang)Deskripsi:Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
- Non Brand CSF/SWF Series Coil Springatribut:
- Color: Yellow
- RS PRO Steel Alloy Compression SpringDeskripsi:RS PRO Music Wire Steel Compression SpringsA range of compression springs from our RS PRO offer which come in various sizes and lengths and with closed and ground and closed not ground end types. Compression springs are very popular as they can store a large amount of energy in a small space making them ideal for a great range of uses.These RS PRO compression springs also referred to as coil springs have varying degrees of stiffness which is also known as spring rate.Coiled springs are designed so they can push back to the springs original height when they are compressed. These springs are used to keep components from meeting.RS PRO have a great range of compression springs with wire diameters from 0.2 to 2.2 mm and spring rates from 0.06 N/mm to 22.56 N/mm.NoteThe load at minimum working length is the load required to compress the spring to that length. All dimensions and forces to conform to DIN 2095 (grade 2).Typical Applications:Compression springs are a very popular spring and can be used in a number of different industries. This type of spring can be used in:Ball point pensVehiclesMobile phonesValvesElectrical switchesatribut:
- Material: Alloy Steel
- TRUSCO Extension Coil Spring, Includes 20Deskripsi:Spring wound as a hook with both ends tightened by applying constant tension to the wire material.atribut:
- Allowable Error: JIS2 class
- Finishing Material: Stainless steel (SUS304) · WPB (for spring stainless steel wire)
- Specification: In blister-pack. Hook shape: reverse round hook
- Non Brand CSL/SWL Series Coil Springatribut:
- Color: Blue
- Non Brand CSM/SWM Series Coil Springatribut:
- Color: Red
- TPHATSU Flat-wire Colled Spring (Per)atribut:
- Material: Silicone chrome steel for springs
- Free Length (mm): 40
- Deflection (mm): 20.0
- Anti rust protection: Electrodeposition coating
- Working Temperature: -30 to 150degrees
- Non Brand CSH/SWH Series Coil Springatribut:
- Color: Green
Daftar Harga per spring Terbaru October 2026
| TRUSCO Compression Spring | Rp359.900 |
| TRUSCO Compression Coil Spring, 20pcs | Rp189.900 |
| TRUSCO Compression Coil Spring (Spring Coil) | Rp189.900 |
| TRUSCO Tip Spring For Carbide Automatic Punch | Rp10.900 |
| FUJIYA Plier Nipper Spring | Rp40.900 |
| RAYMOND Compression and Die Spring | Rp529.900 |
| Yamamoto Kogaku Spring Spring for WP | Rp66.900 |
| SMC Solenoid Valve (VFS) Without Sub-Plate (Katup Solenoid) | Rp2.199.900 |
| ALTRAND XL Type Open Spring Mounting | Rp959.900 |
| monotaro.id Ring Per 316 Pack Kecil | Rp7.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P102184790-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Lain%20-%20lain/Yamamoto%20Kogaku%20Spring%20Spring%20for%20WP/P102923508-1.jpg)
%20Without%20Sub-Plate%20(Katup%20Solenoid)/4mP101580166-2.jpg)



/moP105933816-1.jpg)
/piP109974918-8.jpg)





/P102005613-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)